Abbotsford
jun47lcwh

ACUITY 243V3T 4-inch Adjustable Angle Cut Cone Trim Clear Alzak Cone, White Trim Ring

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243V3T

Description

4” Adjustable Angle Cut Cone Trim Clear Alzak Cone, White Trim Ring.

Specifications

Brand Name Juno Item Name Baffle Trim
Type Internally Adjustable, Angle Cut, Cone/Round Size 4 in Aperture
Color/Finish Clear Alzak/White For Use With Recessed Downlight Fixture
Application For Recessed Commercial, Recessed Residential, Damp Location UPC 661209497819

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok