Abbotsford
jun4rlag206lm30kwfl120wh

ACUITY 4 inch 120V 3000K 600LM Basics Series 4RLA Generation 2 LED Round Adjustable Retrofit Downlight Wide Flood, White

Price $50.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:257JL6

Description

The Juno Basics Series 4RLA Adjustable is designed for vertical aiming up to 35° and is offered in a choice of optics: 25° narrow flood, or 65° wide flood. In this all in one design, the LED light engine is mounted directly to the housing for superior thermal management and the gimbal trim with built-in flange is made of durable die cast aluminum. The 4RLA adjustable provides over 600 lumens of high-quality light equivalent to a 65W incandescent lamp. But since they require just 10.5-watts input, you can expect lighting energy savings of as much as 85%.

Specifications

Brand Name Juno Item Name LED Recessed Downlight
Type Generation 2, Adjustable, Wide Flood Voltage Rating 120 V
Fixture Wattage 10.5 W Lamp Type LED
Housing Material Aluminum Series Basics
Lamp Base Medium Beam Angle 65°
Recessed Trim Type 4 in Round Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lens Type Optic Lumens 600 lm
Mounting Type Recessed Housing Finish White
Dimensions 5 in dia x 2 in H Standards UL and cUL Listed, Energy Star Certified, California Title 24 Compliant
UPC 661209652584

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok