Abbotsford
jun4rldg306lm27k120wwhm6

ACUITY 4 inch 10W 120V 2700K 600LM Basics Series 4RLD LED Wet Location Round Baffle Retrofit Downlight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:251P4C

Description

With Juno Retrofit LED Basics Series 4RLD 4-inch trim modules, upgrading your existing 4-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp. The 4RLD retrofit provides up to 575 lumens of high-quality light equivalent to a 50W incandescent lamp. But since they require just 11.5-watts input, you can expect lighting energy savings of as much as 80%. Modules feature a white aluminum baffle with a built-in flange. A deeply regressed diffusing lens conceals the LEDs from direct view and provides uniform aperture luminance.

Specifications

Brand Name Juno Item Name LED Recessed Downlight
Type Generation 3 Voltage Rating 120 V
Fixture Wattage 10 W Lamp Type LED
Housing Material Aluminum Series Basics
Lamp Base Medium Beam Angle 90°
Recessed Trim Type 4 in Round Baffle Average Life 50000 hr
Color Temperature 2700 K Color Rendering Index (CRI) 90
Lens Type Diffused Lumens 600 lm
Mounting Type Recessed Housing Finish White
Dimensions 5 in dia x 2 in H Special Features Forward/Reverse Phase Cut Driver
Standards UL and cUL Listed, Energy Star Certified, California Title 24 Compliant Application For Healthcare, Residential
UPC 190887658354

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok