jun4rldg309lm30kfrpcwwh

ACUITY 4 inch 900L 3000K Retrofit LED Basics Series Trim Module

In Stock
Price $35.94 / EA
Qty EA
Manufacturer:ACUITY
Manufacturer #:251p4p

Description

These LED retrofit trim modules are the easy, economical way to upgrade existing 4" recessed downlight housings to ultra-efficient LED illumination. Available in two lumen packages, they produce 650 lumens from just 10-watts or up to over 900 lumens from only 13.4 watts, offering energy cost savings of up to 80% compared to equivalent incandescent fixtures. With a rated service life of 36,000 hours, they provide many years of maintenance-free operation while delivering exceptionally accurate color rendering of 90 CRI minimum.

Specifications

Brand Name Juno Item Name LED Retrofit Baffle Trim
Size 4 in dia Material Die-Cast Aluminum
Color/Finish White Standards UL, cUL Listed, RoHS Compliant, Energy Star Certified
Application For 4RLD G3 09LM 30K 90CRI 120 FRPC WWH Retrofit Downlight UPC 190887658453

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok