Abbotsford
jun5rlag206lm30kwfl120wh

ACUITY 5 inch 120V 3000K 600LM Basics Series 5RLA Generation 2 LED Round Adjustable Retrofit Downlight, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:257KHT

Description

The Juno Basics Series 5RLA Adjustable is designed for vertical aiming up to 35° and 359° rotation. The 5RLA is offered in a choice of optics: 25° narrow flood, or 70° wide flood. In this all in one design, the LED light engine is mounted directly to the housing for superior thermal management and the gimbal trim with built-in flange is made of durable die cast aluminum. The 5RLA adjustable provides over 650 lumens of high-quality light equivalent to a 65W incandescent lamp. But since they require just 10.5-watts input, you can expect lighting energy savings of as much as 85%.

Specifications

Brand Name Juno Item Name LED Retrofit Downlight
Type Generation 2, Wide Flood Voltage Rating 120 V
Fixture Wattage 10.5 W Lamp Type LED
Housing Material Aluminum Series Basics
Lamp Base Medium Beam Angle 35° and 359° Rotation
Recessed Trim Type 5 in Adjustable Average Life 44000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lens Type Diffused Lumens 600 lm
Mounting Type Recessed Housing Finish White
Dimensions 6-3/8 in dia x 3-13/16 H Special Features Forward/Reverse Phase Cut Driver
Includes Medium-Base Socket Whip Adapter Standards UL and cUL Listed, Energy Star Certified, California Title 24 Compliant, RoHS Compliant
UPC 661209652621

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $30.25 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok