Abbotsford
junic1ledg406lm27k90

ACUITY 4 inch 120V 2700K 600LM Juno IC-Rated New Construction LED Downlight

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:244AKL

Description

LED downlight. 4 inch IC-rated 600 lumen. 2700 K colour temperature. Dedicated 120 V only (forward phase and ELV dimming). New construction housing with integral light engine and choice of dimmable drivers 11.5 W nominal dedicated 120 V driver with forward phase and ELV dimming or 12.6 W nominal universal 120 to 277 V driver with 0 to 10 V dimming. Shallow housing construction allows for fit in 2 x 6 construction. IC housing designed for use with IC or non-IC construction. Wide flood optic provided as standard.

Specifications

Brand Name Acuity Brands Item Name LED Downlight
Type Direct Light Outlet, Symmetric, Non-Dimmable, Non-Adjustable, Square Voltage Rating 120 V
Lamp Type LED Ceiling Opening 4 in
Lamp Wattage 11.5 W Light Color White
Color Temperature 2700 K Color Rendering Index (CRI) 90
Ballast Type Electronic Transformer Lumens 600 lm
Mounting Type Ceiling Housing Finish Gloss White
Dimensions 171.45 mm W x 152 mm H Includes Control Unit
UPC 661209387431

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok