ACUITY 4 inch Dedicated LED New Construction Housing
Description
The Juno IC1 LEDT24 4-inch dedicated LED housing for use with Juno retrofit LED trim modules offers an energy-efficient, Air-Loc® sealed housing that stops ex-filtration and infiltration of air, reducing heating and cooling costs without extra gaskets. The IC-rated housing can also be completely covered with insulation.
Specifications
Brand Name | Juno | Item Name | 4 in Recessed Housing |
Type | New Construction, IC | Voltage Rating | 120 V |
Lamp Type | LED | Ceiling Opening | 4-1/2 in |
Housing Material | 0.032 in Aluminum | Series | IC1 |
For Use With | 600 lm Round LED Lighting | Standards | Air-Loc, IC, UL Listed, T24 Compliant |
Application | For Damp Locations | UPC | 661209421494 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |