Abbotsford
junjclr6l15lm40k90cri347

ACUITY 255TY9 6” 347V 4000K 1500LM 90CRI JCLR6L Series Commercial LED Retrofit Trim

Price $224.30 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:255TY9

Description

Juno® Commercial LED Retrofit Trim assemblies are the ideal way to upgrade existing incandescent, CFL and HID commercial housings to high-performance LED. The all-in-one design features an advanced LED light engine mounted directly to the spun aluminum trim with regressed diffusing lens in white or haze finish. Installation is fast and simple with the unique quick disconnect feature from the junction box.

Specifications

Brand Name Acuity Brands Item Name LED Retrofit Fixture
Voltage Rating 347 V Lamp Type LED
Ceiling Opening 6 in Color Temperature 4000 K
Lumens 1500 lm Housing Finish White
UPC 661209615473

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok