Abbotsford
junjclr6l15lm40k90crimvo

ACUITY 255TYC 6-inch 120/277V 4000K 1500LM 90CRI JCLR6L Series Commercial LED Retrofit Trim, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:255TYC

Description

Juno® Commercial LED Retrofit Trim assemblies are the ideal way to upgrade existing incandescent, CFL and HID commercial housings to high-performance LED. The all-in-one design features an advanced LED light engine mounted directly to the spun aluminum trim with regressed diffusing lens in white or haze finish. Installation is fast and simple with the unique quick disconnect feature from the junction box.

Specifications

Brand Name Juno Item Name Retrofit Trim
Mounting Recessed Size 6 in
Material Aluminum Color/Finish White
Dimensions 8-3/16 in W x 4-15/16 in H For Use With MVOLT 4K 1500 lm LED Downlight
UPC 661209615435

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok