Abbotsford
junwf6sww590crimwm6

ACUITY 2678T5 6-inch 950LM 90CRI LED Regressed Wafer Switchable Downlight, Matte White

Price $24.55 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2678T5
Documents Documents

Description

The 6-inch Juno Waferâ„¢ LED Downlights with Switchable White provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Switchable White are sure to give you the feel and flexibility that you need.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Recessed Downlight Fixture Type Switchable, Ultra-Thin, Wafer
Voltage Rating 120 V Fixture Wattage 13 W
Lamp Type LED Ceiling Opening 6 in
Housing Material Die-Cast Aluminum Series WF6
Recessed Trim Type 6 in Round Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Lens Type Polycarbonate Lumens 970 lm
Mounting Type Recessed Housing Finish Matte White
Dimensions 7 in L x 3 in H Standards UL Listed, CSA Certified, Energy Star Certified, Wet Locations Listed
Application For General-Purpose Applications UPC 194994243731

Packages

6 - UNIT - (6) 360 - SKID - 360
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok