Abbotsford
lotlsg230kwh

LOTUS LED LIGHTS 2 inch 5W 3000K 400LM Square Regressed Gimbal LED, White

Price $65.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:LSG2-30K-WH

Description

2" Square Regressed Gimbal 5W LED 3000K White 24° 400 lm Type IC Air-Tight Wet ES CRI 90+

Specifications

Brand Name Lotus LED Lights Sub Brand Lotus LED Lights
Item Name Regressed Gimbal Downlight Fixture Type Type IC, Wet and Airtight
Voltage Rating 120 V Fixture Wattage 5 W
Lamp Type LED Ceiling Opening 2-1/2 - 2-3/4 in
Housing Material Die-Cast Aluminum Series 2"
Amperage Rating 0.041 A Lamp Base wired
Number of Lamps 1 Beam Angle 24°
Recessed Trim Type 2 in Round Average Life 50000 hr
Light Color Soft White Color Temperature 2700 K
Color Rendering Index (CRI) 90 Lens Type acrylic lens
Lumens 400 lm Cord Type Hard Wire
Enclosure Type Recessed Mounting Type Recessed
Housing Finish White Dimensions 2-1/2 in dia x 1-3/4 in H
Special Features >0.95 Minimum Power Factor, 50/60 Hz Frequency For Use With Stand Alone
Standards cULus Listed, Energy Star Certified, Title California 24 Compliant Application For Sloped Ceilings, Highlighting Artwork
UPC 648044944869

Packages

1 - UNIT - 1 3 - UNIT - 3 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok