Abbotsford
lcl1050lrn0627

PHILIPS LIGHTING 5 inch 16W 120V 2700K 650LM Lytecaster Xceed Round LED Light Engine

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1050LRN0627

Description

Housing: .026 23ga galvanized steel. cULus listed for direct contact with thermal insulation. Airseal® housing minimizes air leakage to less than 2 CFM at 1.57PSF (or 75PA), which complies with Title 24, the International Energy Conservation Code, and Washington State Energy Code (Section 502.4). This reduces heat loss and condensation in ceiling. Access door for inspection of junction box. 2. Lower frame and top cover: .026 23ga galvanized steel. Accommodates ceilings up to 1 5/8 (41mm) thick. 3/8 (9.5mm) deep integral lip with four notches at 90° apart to simplify alignment. Locks into position along length of mounting bars with locking screws. Indicator lines on housing top and sides to simplify alignment. 3. Retaining clips: Permit easy and fast installation of light engine junction box: 2 1/2 (64mm) x 5 3/8 (137mm) x 2 (51mm) .032 21ga. Galvanized steel. cULus listed 90º C supply conductors. Rated for branch circuit wiring supplying connected luminaires (daisy chaining).

Specifications

Brand Name Philips Lighting Item Name LED Light Engine
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 16 W Lamp Type LED
Ceiling Opening 5 in Lamp Wattage 16 W
Color Temperature 2700 K Ballast Type Electronic Transformer
Lumens 650 lm Housing Finish Matte Black
Dimensions 209 mm W Includes Control Unit
UPC 662057483153

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok