Abbotsford
lcl1050lrn0927

PHILIPS LIGHTING 5 inch 20W 120V 2700K 900LM Lytecaster Xceed Round LED Light Engine

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1050LRN0927

Description

Lytecaster Xceed LED 5 inch round light engine for new construction 900 lumens (nominal).

Specifications

Brand Name Philips Lighting Item Name Engine Light
Voltage Rating 120 V Lamp Type LED
Lamp Wattage 19 W Recessed Trim Type 5 in Round
Light Color Neutral White Color Temperature 2700 K
Lumens 950 lm UPC 662057482880
This website uses cookies to ensure you get the best experience on our website. Read more
Ok