Abbotsford
lclcp5rb08930w

PHILIPS LIGHTING 5 inch 13W 120V 3000K 900LM 90CRI CorePro LED Downlight, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:CP5RB08930W

Description

Philips Lightolier CorePro downlights are a family of low cost, LED recessed downlights that meet ENERGY STAR® and Title-24 compliance for residential and light commercial spaces.The new family’s complete offering of an IC/Airseal remodeler and IC/Airseal new construction frame-in kit allows CorePro to be used beyond retrofit applications.

Specifications

Brand Name Lightolier Sub Brand CorePro
Item Name LED Downlight Retrofit Kit Type Dimmable
Voltage Rating 120 V Fixture Wattage 13 W
Lamp Type LED Housing Material Aluminum
Recessed Trim Type 5 in Round Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 900 lm Mounting Type Recessed
Housing Finish White Dimensions 6-1/2 in dia x 3-5/16 in H
Standards cULus Listed, Energy Star Certified, California Title 24 Compliant, RoHS Compliant Application For Residential Food and Large Retailers Hospitality Petrol, Convenience
UPC 662057939032

Packages

1 - UNIT - 1 12 - UNIT = 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok