PHILIPS LIGHTING 6 inch 14W 120V 3000K 1200LM 80CRI CorePro LED Downlight, White
Description
Philips Lightolier CorePro downlights are a family of low cost, LED recessed downlights that meet ENERGY STAR® and Title-24 compliance for residential and light commercial spaces.The new family’s complete offering of an IC/Airseal remodeler and IC/Airseal new construction frame-in kit allows CorePro to be used beyond retrofit applications.
Specifications
Brand Name | Lightolier | Sub Brand | CorePro |
Item Name | LED Recessed Downlight | Voltage Rating | 120 - 347 VAC |
Lamp Type | LED | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lumens | 800 lm |
Housing Finish | White | Special Features | Downlight Core 1 A LED |
Application | Downlight Core/Performance | UPC | 662057939254 |
Packages
1 - UNIT - 1 |