Abbotsford
lclfd4s07930te1w

PHILIPS LIGHTING 4 inch 13W 120V 3000K 700LM 90CRI FD Series Square Flat Downlight with Triac & ELV Dimming, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400534787

Description

Philips Lightolier LED flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology. BENEFITS:• Perfect for shallow ceiling plenum or use under a joist.• Detachable junction box and spring clips make installation quick and easy• Extension cables available for remote mounting flexibility.• Junction box can clip to the luminaire

Specifications

Brand Name Lightolier Item Name LED Flat Downlight
Type Triac Dimming Voltage Rating 120 V
Fixture Wattage 13 W Lamp Type LED
Ceiling Opening 4-3/16 x 4-3/16 in Housing Material Aluminum
Series FD Amperage Rating 0.13 A
Recessed Trim Type 4 in Square Average Life 50000 hr
Light Color Warm White Color Temperature 3000 K
Color Rendering Index (CRI) 90 Ballast Type Electronic
Lumens 700 lm Mounting Type Recessed
Housing Finish Matte White Dimensions 4-3/4 in L x 4-3/4 in W
Standards cULus Listed, Energy Star® Certified, Title 24 Compliant, RoHS Compliant Application For Wet Locations
UPC 190096016136

Packages

1 - UNIT - 1 16 - UNIT = 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok