Abbotsford
lclfd6r09930te1w

PHILIPS LIGHTING 6 inch 15.5W 120V 3000K 900LM 90CRI FD Series Round LED Flat Downlight with Triac & ELV Dimming, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:FD6R09930TE1W

Description

Philips Lightolier LED flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology.BENEFITS:• Perfect for shallow ceiling plenum or use under a joist.• Detachable junction box and spring clips make installation quick and easy• Extension cables available for remote mounting flexibility.• Junction box can clip to the luminaire

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name LED Downlight Type Flat
Voltage Rating 120 V Lamp Type LED
Number of Lamps 1 Recessed Trim Type 6 in Round
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 900 lm Housing Finish White
Standards Energy Star Certified, Title 24 Compliant Application Core Downlighting
UPC 190096016143

Packages

1 - UNIT - 1 12 - UNIT = 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok