Abbotsford
lcll308830nf

SIGNIFY 3 inch 800LM 3000K LyteCaster Narrow Flood Light Engine

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:L308830NF

Description

LIGHTOLIER® LyteCaster L3R-series light engine with 20° flood beam. For use with 4inch LED down light.

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name LED Accent Engine Downlight Lamp Type LED
Beam Angle 27° Recessed Trim Type 3 in
Color Temperature 3000 K Lumens 800 lm
Mounting Type Recessed Application Downlighting
UPC 662057998015

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok