SIGNIFY L5R10835VA Lytecaster Recessed Downlight Fixture 5 in Round 1000 lm 120 V, 3500 K Direct Light Outlet, Symmetric White, Matte
Description
Lightolier LyteCaster LED downlight feature a 3.5 inch luminaire height that conserves plenum space without compromising the 70° physical and reflected cut-off. The modular and interchangeable light engine allows for an easy future upgrade. Housing 0.026 inch galvanized steel. UL listed for direct contact with thermal insulation. Airseal® housing minimizes air leakage to less than 2 CFM at 1.57 PSF (or 75PA), which complies with title 24, the international energy conservation code and Washington state energy code (section 502.4). This reduces heat loss and condensation in ceiling. Access door for inspection of junction box.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Recessed Downlight Fixture | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 V | Fixture Wattage | 10 W |
Lamp Type | LED (Lamp Included) | Housing Material | Aluminum |
Amperage Rating | 260 mA | Lamp Wattage | 10 W |
Recessed Trim Type | 5 in Round | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lens Type | Plastic Opal | Lumens | 1000 lm |
Mounting Type | Ceiling | Housing Finish | White, Matte |
Includes | Control Unit | Application | Downlighting |
UPC | 662057941110 |
Packages
1 - UNIT - 1 |