Abbotsford
lcll5rdw

PHILIPS LIGHTING 5 inch LyteCaster White Downlight LED Cone with White Flange

Price $31.54 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:L5RDW

Description

LyteCaster LED white downlight cone with white flange.

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name 5 in Trim Type Round
Lamp Type LED Diameter 127 mm
Height 4.630 in Width 6.000 in
Color White Application Downlighting
UPC 662057993850

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok