PHILIPS LIGHTING 6 inch 1500L 3500K LyteCaster Downlight LED, Light Engine
Description
LIGHTOLIER® LyteCaster L6R-series light engine for use with 6 inch LED down light.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | LED Engine Downlight | Lamp Type | LED |
Recessed Trim Type | 6 in | Color Temperature | 3500 K |
Lumens | 1500 lm | Mounting Type | Recessed |
Application | Downlighting | UPC | 662057941219 |
Packages
1 - UNIT - 1 |