Abbotsford
lclmd3r069301fw

PHILIPS LIGHTING 3 inch 3000K 90CRI Mini Downlight Baffle Trim, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:MD3R069301FW

Description

3" 3000K 90CRI Mini Downlight Baffle Trim, White

Specifications

Brand Name Lightolier Sub Brand LIGHTOLIER
Item Name Downlight Type Mini, Round, Flood Beam
Voltage Rating 120 V Fixture Wattage 8 W
Lamp Type LED Ceiling Opening 3 in
Housing Material Die-Cast Aluminum Amperage Rating 0.08 A
Beam Angle 38° Average Life >50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 550 lm Mounting Type Recessed
Housing Finish White Dimensions 3-1/8 in OD x 2-3/4 in H
Standards ETL Listed, Energy Star Certified, IEC Compliant, RoHS Compliant Application Downlighting
UPC 190096017409

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok