Abbotsford
lclmg3r06930nf1b

PHILIPS LIGHTING 3 inch 3000K 90CRI Mini Downlight Gimbal Trim, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:MG3R06930NF1B

Description

3" 3000K 90CRI Mini Downlight Gimbal Trim,Philips Lightolier LED Mini Gimbal and Mini Downlight are easy-install, three-inch fixtures with the light quality you would expect from much larger typical downlights. The small detachable junction box eliminates the need for a traditional frame or bulky remodeler kit, making installation quick and easy.

Specifications

Brand Name Lightolier Sub Brand LIGHTOLIER
Item Name Downlight Type Mini Gimbal, Accent, Round, Narrow Flood
Voltage Rating 120 V Fixture Wattage 8 W
Lamp Type LED Ceiling Opening 3 in
Housing Material Die-Cast Aluminum Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 550 lm Mounting Type Recessed
Housing Finish Black Dimensions 3.35 in OD x 2.06 in H
Standards ETL Listed, Energy Star Certified, RoHS Compliant, cETLus Listed, IC Rated Application Downlighting
UPC 190096017287

Packages

1 - UNIT - 1 18 - UNIT = 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok