Abbotsford
lclmg3r06930nf1n

PHILIPS LIGHTING 3 inch 3000K 90CRI Mini Downlight Gimbal Trim, Brushed Nickel

Price $35.70 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:MG3R06930NF1N

Description

Lightolier Mini gimbal provides an easy to install three-inch solution for accent lighting. For installation in existing ceilings or new construction with the benefits of energy-saving LED technology. The small detachable junction box eliminates the need for a traditional frame or bulky remodeler kit.

Specifications

Brand Name Lightolier Sub Brand LIGHTOLIER
Item Name Downlight Type Mini Gimbal, Accent, Round, Narrow Flood
Voltage Rating 120 V Fixture Wattage 8 W
Lamp Type LED Ceiling Opening 3 in
Housing Material Die-Cast Aluminum Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 550 lm Mounting Type Recessed
Housing Finish Brushed Nickel Dimensions 3.35 in OD x 2.06 in H
Standards ETL Listed, Energy Star Certified, RoHS Compliant, cETLus Listed, IC Rated Application Downlighting
UPC 190096017294

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok