Abbotsford
lclp4rdl20835ccz10u

SIGNIFY 4-inch LyteProfile P4R Round Aperture

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:P4RDL20835CCZ10U

Description

Signify Luminaires CA, LIGHTOLIER, LyteProfile LED, 4" Round, 2000lm, 3500K (CRI 80), Comfort Clear finish, White flange, 0-10 1% Dimming, UNV

Specifications

Brand Name Lightolier Sub Brand LyteProfile
Item Name LED Trim Fixture Voltage Rating 120/277 V, 0 - 10 V Dimming
Recessed Trim Type 4 in Round Color Rendering Index (CRI) 80
Lumens 2000 lm Housing Finish White
Application Downlighting UPC 190096102631

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok