Abbotsford
litslm430wh

LITELINE 4 inch 9W 3000K 640LM SLM4 Series Round LED Slim Profile Recessed Downlight wafer, White

Price $20.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:SLM4-30-WH
Documents Documents

Description

The SlimLED is a high performance, easy to install down light. No recessed fixture required. At half of an inch thin, it will fit almost anywhere you need an LED general light source. With it's slim design, it is the perfect choice light source when you have joists or duct work in the way. Airtight, and rated for direct contact with insulation, this luminaire is an excellent choice for soffits, drop ceilings, or any general purpose lighting applications.

Specifications

Brand Name Liteline Sub Brand SlimLED
Item Name LED Recessed Lighting Type Dimmable, Round
Voltage Rating 120 V Lamp Type LED
Housing Material Aluminum Series SlimLED
Amperage Rating 90 mA Lamp Wattage 9 W
Color Temperature 3000 K Color Rendering Index (CRI) 89
Ballast Type Electronic Lumens 540 lm
Mounting Type Ceiling Housing Finish White
Dimensions 4 in dia Includes Control Unit
UPC 771250975348

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok