LITELINE 4 inch 8W SLIMLED MULTI Color Selectable Recess Lighting
Description
The SLMT4-8W is an 8 watt 4" round downlight for retrofit application onto existing 4" recessed housings or 4" octagon box. It is a high-performance, easy to install residential grade downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.
Specifications
Brand Name | Liteline | Sub Brand | SLIMLED |
Item Name | LED Recessed Light | Type | Forward/Reverse-Phase, Triac/ELV Dimming, Multi |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 8 W |
Lamp Type | LED | Ceiling Opening | 4-3/16 in dia |
Housing Material | Plastic | Beam Angle | 110° |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 2700 - 4000 K | Color Rendering Index (CRI) | 90 |
Lumens | 500 - 540 lm | Mounting Type | Recessed/Flush |
Housing Finish | White | Dimensions | 4-7/8 in dia x 1 in H |
Special Features | 0.9 Power Factor, 60 Hz Frequency, -22 to 104 °F Operating Temperature, 62/62/65/67 lm/W | Includes | Butterfly Clips |
Standards | cETLus Listed, IC Rated, Wet Location Listed, Energy Star Certified, California Title 24 (JA8-2016) | Application | For Retrofit Application |
UPC | 771250818935 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |