Abbotsford
litra412g30k90bn

LITELINE 4 inch 12W 100-135VAC 3000K 1015LM RA4-12G LUNA LED Round Gimbal Recessed Fixture, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:RA4-12G-30K-90BN
Documents Documents

Description

The RA4-12G is a 12 watt 4" round gimbal recessed light fixture for retrofit application. It is a high-performance, easy to install residential grade downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.

Specifications

Brand Name Liteline Sub Brand Luna 4
Item Name LED Recessed Light Fixture Type Dimmable
Voltage Rating 100 - 135 V Fixture Wattage 12 W
Lamp Type LED Ceiling Opening 4-3/16 in
Housing Material Aluminum Series Luna
Lighting Technology Forward or Reverse Phase Light Output 500 - 1499 lm
Beam Angle 40° Recessed Trim Type 4 in Round Gimbal
Average Life 50000 hr Color Temperature 2700 K
Color Rendering Index (CRI) 90+ Lumens 1010/1015/1030/1050/1060 lm
Mounting Type Ceiling, Recessed Housing Finish Brushed Nickel
Dimensions 5-1/16 in dia x 2 in H Standards cETLus Listed, Energy Star Certified
Application For Retrofit Application, Wet Locations UPC 771250766861

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok