Abbotsford
litra412g40k90bn

LITELINE 4 inch 12W 100-135VAC 4000K 1050LM RA4-12G LUNA LED Round Gimbal Recessed Fixture, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:RA4-12G-40K-90BN

Description

The RA4-12G is a 12 watt 4" round gimbal recessed light fixture for retrofit application. It is a high-performance, easy to install residential grade downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.

Specifications

Brand Name Liteline Sub Brand Luna
Item Name LED Recessed Light Type Dimmable, Gimbal, Retrofit
Voltage Rating 100 - 135 V Fixture Wattage 12 W
Lamp Type LED Housing Material Aluminum
Beam Angle 40° Recessed Trim Type 4 in Round
Average Life 50000 hr Light Color Brushed Nickel
Color Temperature 4000 K Color Rendering Index (CRI) 90
Lumens 1050 lm Mounting Type Ceiling, Recessed
Dimensions 5-1/16 in dia x 2 in H Standards cETLus Listed, Energy Star Certified, IC Rated
Application For Wet Locations UPC 771250766984

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok