Abbotsford
litra412rgdtw90wh4

LITELINE 4-inch 700LM LUNA Series Regressed Gimbal Dim-to-Warm Recessed Downlighting (4/Pack), White

Price $280.69 / EA Eco fees: $0.60
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:RA4-12RG-DTW90WH-4KT
Documents Documents

Description

Evolved to be a fl exible, low-glare, and aesthetically pleasing luminaire, the LUNA Designer Series offers contractors, builders, homeowners and designers, a fi xture with regressed optics abilities, to promote on-site fl exibility, while enhancing sleek, directional lighting in both commercial and residential spaces.

Specifications

Brand Name Liteline Sub Brand Luna
Item Name LED Recessed Downlight Fixture Type Airtight, Regressed
Voltage Rating 100 - 135 VAC Fixture Wattage 12 W
Lamp Type LED Ceiling Opening 4-1/4 in
Housing Material Aluminum Beam Angle 38°
Recessed Trim Type 4 in Round Gimbal Average Life 50000 hr
Color Temperature 3000 - 2000 K Color Rendering Index (CRI) 90
Lumens 700 lm Mounting Type Ceiling, Recessed
Housing Finish White Dimensions 5-1/16 in dia x 2 in H
Special Features 0.9 Power Factor, 60 Hz Frequency, -4 to 104 °F Operating Temperature, Up to 59 lm/W Includes (2) Spring Loaded Clips
Standards cETLus Listed, IC Rated, Wet Location Listed, Energy Star Certified Application For Retrofit Applications
UPC 771250015280

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok