Abbotsford
litra412rg90wh

LITELINE 4 inch 12W 100-135VAC RA4-12 Luna LED Round Gimbal Recessed Fixture, White

Price $68.22 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:RA4-12RG-90WH

Description

The RA4-12 is a 12 watt 4" round gimbal recessed light fixture for retrofit application. It is a high-performance, easy to install downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.

Specifications

Brand Name Liteline Sub Brand Luna
Item Name LED Recessed Fixture Type Regressed, Forward/Reverse-Phase, Triac/ELV Dimming, Color Selectable, Gimbal
Voltage Rating 100 - 135 VAC Fixture Wattage 12 W
Lamp Type LED Ceiling Opening 4-1/4 in dia
Housing Material Aluminum Beam Angle 38°
Recessed Trim Type 4 in Round Average Life 50000 hr
Color Temperature 2700 - 5000 K Color Rendering Index (CRI) 90
Lumens 850 lm Mounting Type Ceiling, Recessed
Housing Finish White Dimensions 5-1/16 in dia x 2-1/4 in H
Special Features 0.9 Power Factor, 60 Hz Frequency, -4 to 104 °F Operating Temperature, Upto 71 lm/W Includes (2) Spring Loaded Clips
Standards cETLus Listed, IC Rated, Wet Location Listed, Energy Star Certified, California Title 24 (JA8-2016) Application For Retrofit Application
UPC 771250810892

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok