Abbotsford
litra37g30k90bk

LITELINE 3 inch 7W 100-135VAC 3000K RA3-7G LUNA LED Gimbal Recessed Fixture, Black

Price $67.13 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:RA3-7G-30K-90BK
Documents Documents

Description

The RA3-7G is a 7 watt 3" gimbal recessed light fixture for retrofit application. It is a high-performance, easy to install downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.

Specifications

Brand Name Liteline Sub Brand Luna
Item Name LED Recessed Lighting Type Adjustable Gimbal, Airtight, Triac/ELV Dimming
Voltage Rating 100 - 135 VAC Fixture Wattage 7 W
Lamp Type LED Ceiling Opening 2-3/4 in
Housing Material Aluminum Beam Angle 45°
Recessed Trim Type 3 in Round Average Life 36000 hr
Light Color Black Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lumens 570 lm
Mounting Type Ceiling, Recessed Dimensions 3-11/32 in dia x 1-7/8 in H
Includes (2) Two Spring Loaded Clips Standards cETLus Listed, Energy Star Certified, IC Rated, California Title 24 (JA8-2016)
Application For Wet Location UPC 771250258885

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok