Abbotsford
litra37g30k90bn

LITELINE 3 inch 7W 100-135VAC 3000K RA3-7G LUNA LED Gimbal Recessed Fixture, Brushed Nickel

Price $70.26 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:RA3-7G-30K-90BN
Documents Documents

Description

The RA3-7G is a 7 watt 3" gimbal recessed light fixture for retrofit application. It is a high-performance, easy to install downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.

Specifications

Brand Name Liteline Sub Brand Luna 3
Item Name LED Recessed Fixture Type Dimmable, Gimbal, Rotatable
Fixture Wattage 7 W Lamp Type LED
Housing Material Aluminum Amperage Rating 90 mA
Recessed Trim Type 3 in Round Light Color Matte Brushed Nickel
Color Temperature 3000 K Color Rendering Index (CRI) 90
Ballast Type Electronic Transformer Lumens 650 lm
Mounting Type Ceiling Dimensions 85 mm dia x 48 mm D
Includes Control Unit Standards Protection Class II
UPC 771250220509

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok