Abbotsford
litra3512rg90bk

LITELINE 3.5-inch LUNA LED Round Regressed Gimbal Color Selectable Recessed Fixture, Black

Price $82.95 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:RA35-12RG-90BK
Documents Documents

Description

LITELINE LUNA is WET location rated, tilting gimbal, integrated LED fixture that is ideal for residential or commercial projects that require a high-performance, sleek directional lighting solution with on-site flexibility. Backed by a lifetime warranty, this recessed fixture does not require a housing for installation.

Specifications

Brand Name Liteline Sub Brand Luna
Item Name LED Recessed Fixture Type Forward/Reverse-Phase, Triac/ELV Dimming, Adjustable, Color Selectable
Voltage Rating 100 - 135 VAC Fixture Wattage 12 W
Lamp Type LED Ceiling Opening 3-5/8 in dia
Housing Material Aluminum Beam Angle 38°
Recessed Trim Type 3-1/2 in Round Average Life 50000 hr
Color Temperature 2700 - 5000 K Color Rendering Index (CRI) 90
Lumens 680 lm Mounting Type Ceiling, Recessed
Housing Finish Black Dimensions 4-3/8 in dia x 3-1/16 in H
Special Features >0.9 Power Factor, 60 Hz Frequency, -4 to 104 °F Operating Temperature, Upto 62 lm/W Includes (2) Spring Loaded Clips
Standards cETLus Listed, IC Rated, Wet Location Listed, Energy Star Certified, California Title 24 (JA8-2016) Application For Retrofit Application
UPC 771250810120

Packages

1 - UNIT - 1 3 - UNIT - 3 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok