Abbotsford
litra3512rg90wh

LITELINE 3.5 inch RA35-12 Luna LED Round Recessed Fixture, White

Price $79.68 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:RA35-12RG-90WH
Documents Documents

Description

The RA35-12 is a 12 watt 3.5" round recessed light fixture for retrofit application. It is a high-performance, easy to install downlight solution that offers good light output, energy-efficiency and streamlined design. Available in Fixed or Gimbal options.

Specifications

Brand Name Liteline Sub Brand Luna
Item Name LED Recessed Fixture Type Forward/Reverse-Phase, Triac/ELV Dimming, Adjustable, Color Selectable
Voltage Rating 100 - 135 VAC Fixture Wattage 12 W
Lamp Type LED Ceiling Opening 3-5/8 in dia
Housing Material Aluminum Beam Angle 38°
Recessed Trim Type 3-1/2 in Round Average Life 50000 hr
Color Temperature 2700 - 5000 K Color Rendering Index (CRI) 90
Lumens 680 lm Mounting Type Ceiling, Recessed
Housing Finish White Dimensions 4-3/8 in dia x 3-1/16 in H
Special Features >0.9 Power Factor, 60 Hz Frequency, -4 to 104 °F Operating Temperature, Upto 62 lm/W Includes (2) Spring Loaded Clips
Standards cETLus Listed, IC Rated, Wet Location Listed, Energy Star Certified, California Title 24 (JA8-2016) Application For Retrofit Application
UPC 771250810168

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok