Abbotsford
litra3512rgdtw90wh

LITELINE RA35-12RG-DTW90WH 3.5-inch 12W Luna LED Round Dim-To-Warm Gimbal Recessed Fixture, White

Price $72.44 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:RA35-12G-DTW-90WH
Documents Documents

Description

The RA35-12 is a 12 watt 3.5" round recessed light fixture for retrofit application. It is a high-performance, easy to install downlight solution that offers good light output, energy-efficiency and streamlined design.

Specifications

Brand Name Liteline Sub Brand Luna
Item Name LED Recessed Downlight Fixture Wattage 12 W
Lamp Type LED Recessed Trim Type 3.5 in Round
Color Temperature 2700 - 5000 K Color Rendering Index (CRI) 90
Lumens 870 lm Mounting Type Recessed
Special Features Damp Location, IC Rated, Energy Star, JA8 Title 24 UPC 771250779786

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok