Abbotsford
ndrkrs1530wh

DISTRI LITE 4.25 inch KRS1530 PAR16 LED Recessed Lighting Kit, White

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:KRS1530-WH

Description

This is an ALL-IN-ONE solution for recessed lighting. This LED recessed lighting kit includes a 4.25" IC AND AIR Tight rated remodel housing, 4.25" gimbal trim and a LED PAR16 bulb. These housings are constructed of heavy-duty steel. The mounting system allows a quick, easy and sturdy installation, using the automatic positioning feature. - 2 screw system, "Quick Connect wire connectors and built-in thermal protection. When installing in an insulated ceiling, the use of an LED type bulb is required. Approved for damp locations. Can be installed in ceilings with, up to 1.25'' (32mm) of thickness. New Construction or acoustic tiles. Some municipalities will require the use of a vapor barrier in an insulated application. Verify local building codes prior to installation.

Specifications

Brand Name NDR Electric Item Name LED Recessed Lighting Kit
Type Direct Light Outlet, Symmetric, Round, Non-Adjustable Fixture Wattage 6.5 W
Lamp Type LED Lamp Wattage 6.5 W
Ballast Type Electronic Transformer Mounting Type Ceiling
Housing Finish Matte White Dimensions 10.29 x 1.81 x 4.62 in
Includes Control Unit UPC 775110013478

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok