Abbotsford
ndrrzr430105w3kwh

DISTRI LITE 4 inch 10.5W 120V 3000K RZR-LED-430 Razor Series Ultra Thin LED Square Recessed Unit, White

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:RZR-430-10.5W-3K-WH

Description

This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. Although this product is AIR-TIGHT rated, some municipalities will require the use of a vapor barrier. Verify local building codes prior to installation.

Specifications

Brand Name NDR Electric Item Name LED Recessed Lighting
Type Ultra Thin, IC/Non-IC Voltage Rating 120 V
Fixture Wattage 10.5 W Lamp Type LED
Ceiling Opening 4 in Series Razor
Color Temperature 3000 K Mounting Type Recessed
Housing Finish White

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok