DISTRI LITE 4 inch 10,5W 120V 4000K RZR-LED-430 Razor Series Ultra Thin LED Square Recessed Unit, White
Description
This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. Although this product is AIR-TIGHT rated, some municipalities will require the use of a vapor barrier. Verify local building codes prior to installation.
Specifications
Brand Name | NDR Electric | Item Name | Square Downlight |
Type | Ultra Thin, IC, Air Tight, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 9 W | Lamp Type | LED |
Ceiling Opening | 4 in | Beam Angle | 107° |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lumens | 650 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 5 in W x 0.45 in H | Special Features | Forward Phase Control |
Includes | Junction Box with Driver, Pressure Fit Clips and Quick Connect Wire Connectors | Standards | cETLus Listed, UL 1598 and CSA C22.2 NO. 250.0-08 |
UPC | 775110014451 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |