Abbotsford
ndrrzr63012w3kblk

DISTRI LITE 6 inch 12W 120V 3000K RZR-LED-630 Razor Series Ultra Thin LED Square Recessed Unit, Black

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:RZR-630-12W-3K-BLK

Description

This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. The maximum number of the 12W fixtures that can be installed with a standard 150W LED dimmer is 12 units. The 3K & 4k model replaces a 800 lumen 65W halogen style bulb.This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0, and includes the following: The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminare junction box volume requirements. Although this product is AIR-TIGHT rated, some municipalities will require the use of a vapor barrier. Verify local building codes prior to installation.

Specifications

Brand Name NDR Electric Item Name Square Downlight
Type Dimmable, Ultra Thin, IC, Air Tight Voltage Rating 120 V
Fixture Wattage 12 W Lamp Type LED
Ceiling Opening 6 in Series Razor
Beam Angle 107° Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 80
Lumens 950 lm Mounting Type Recessed
Housing Finish Black Dimensions 7 in W x 0.45 in H
Special Features Forward Phase Control Standards Energy Star Certified, cETLus Listed, CSA C22.2 NO. 250.0-08
UPC 775110014482

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok