Abbotsford
ndrrzrcct400blk

DISTRI LITE 4 inch 10W 120V 3000K/4000K/5000K 680LM RZR-CCT-LED-400 Ultra Thin RAZOR Series CCT Regressed LED, Black

Price $19.94 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:RZR-CCT-400-BLK

Description

4.00" 3CCT IC THIN LED,10W,3K,4K,5K, BLACK

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Recessed Downlight Fixture Type Slim
Voltage Rating 120 V Fixture Wattage 10 W
Lamp Type LED Ceiling Opening 4-1/4 in
Housing Material Die-Cast Aluminum Series Razor
Lamp Wattage 10 W Beam Angle 107°
Recessed Trim Type 4 in Baffle Average Life 50000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 80
Lumens 680 lm Cord Type Plenum Rated FT6 Wire
Mounting Type Recessed Housing Finish Black
Dimensions 5 in dia x 1/2 in H Includes Pressure Fit Spring Clips and Quick Connect Wire Connectors
Standards cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified Application For Any New, Remodel or Old Commercial Applications
UPC 775110020315

Packages

24 - UNIT - (24)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok