DISTRI-LITE 4-inch Square Downlight with Selectable Color Temperature, Black
Description
This latest CCT (Correlated Color Temperature) technology is offered in a low-profile design. It features three (3) color temperatures 3K, 4K & 5K to select from. The color temperature selector is located on the light unit, which allows for color selection to be made at final install stage. It is IC and AIR-TIGHT rated and allows installation in almost any location, even directly under a ceiling joist. Whether is is a Remodel or New Construction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications. It does not require a recessed housing for installation.
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | LED Recessed Downlight | Type | Airtight, Dimmable, Square |
Voltage Rating | 120 V | Fixture Wattage | 10 W |
Lamp Type | LED | Ceiling Opening | 4-1/4 in |
Housing Material | Die-Cast Aluminum | Series | RZR-CCT-S |
Lighting Technology | Backlit | Beam Angle | 107° |
Recessed Trim Type | 4 in | Average Life | 50000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate | Lumens | 650 lm |
Cord Type | (6) 14 AWG | Mounting Type | Recessed |
Housing Finish | Black | Dimensions | 5.04 in L x 5.04 in W |
Standards | cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified, IC/Non-IC Rated | Application | For Indoor or Outdoor Residential, Wet Location, Hospitality, Commercial and Multifamily Applications |
UPC | 775110020438 |
Packages
24 - UNIT -(24) |