Abbotsford
ndrrzrcct611wh

DISTRI LITE 6 inch 13W 120V 3000K/4000K/5000K 1100LM RAZOR Series CCT Regressed LED, White

Price $36.98 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:RZR-CCT-611-WH

Description

These CCT units offer the color control switch on the light unit component. This feature allows the driver/junction box installation, without worry of choosing the CCT rendering. (Rough-in stage) Once all finishing work is completed, the installation of the light unit simply requires setting the CCT switch to the appropriate rendering desired prior to it being installed. Each unit includes a junction box with driver, a light unit with a CCT selectable switch, pressure fit spring clips and Quick Connect wire connectors for fast and easy installation. This collection is IC and airtight rated. Suitable for wet locations, such as showers or soffits. The maximum number of the 10W fixtures that can be installed with a standard 150W LED dimmer is 14 units. This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0. The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminaire junction box volume requirements. Although this product meets all industry certifications and ratings, some municipalities will require the use of a vapor barrier and/or mounting plate.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Slim LED Recessed Fixture Type Regressed, Dimmable, Airtight
Voltage Rating 120 V Fixture Wattage 13 W
Lamp Type LED Ceiling Opening 6.33 in
Series Razor Beam Angle 107°
Recessed Trim Type 6 in Average Life 50000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 80
Lumens 1100 lm Cord Type (6) 14 AWG (Insulated)
Mounting Type Recessed Housing Finish White
Dimensions 7.3 in dia x 0.88 in H Special Features -20 to 40 °C Operating Temperature, 0.95 Power Factor, 90 lm/W, Forward Phase Control
Includes A Junction Box with Driver, Light Unit with a CCT Selectable Switch, Pressure Fit Spring Clips and Quick Connect Wire Connectors Standards IC Rated, Wet Location Listed, cETLus Listed, Energy Star Certified, UL 1598, CSA C22.2 No. 250.0-08
Application For Remodel or New Construction UPC 775110019548

Packages

24 - UNIT - (24)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok