Abbotsford
ndrtbxcct610wh

DISTRI-LITE 6-inch 120V-277V Triad Series Recessed Lighting, White

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:TBX-CCT-610-WH

Description

The Triad Series is a versatile lighting product offering the option of varied color temperature, wattage, and lumen output level, in ONE single unit. Whether it is a remodel or new construction installation, this unit is well suited for indoor or outdoor in various commercial applications. These may include property management, healthcare, retail, office, hospitality and many more.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name LED Recessed Downlight Type Airtight, Dimmable
Voltage Rating 120 - 277 V Fixture Wattage 10/15/22 W
Lamp Type LED Ceiling Opening 6 - 7.5 in
Housing Material Aluminum Series TBX-CCT-610
Beam Angle 95° Recessed Trim Type 6 in Round
Average Life 50000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 90 Lumens 900/1375/2000 lm
Mounting Type Recessed Housing Finish White
Dimensions 8.25 in dia x 4 in H Special Features 0 - 10 V Dimming
Standards cETLus Listed, Energy Star Certified, IC Rated, JA8 Title 24 Application For Wet Locations
UPC 775110020261

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok