Abbotsford
ndrtbxcct810wh

DISTRI-LITE 8 inch 120-277V Triad Series Versatile Recessed Downlighting, White

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:TBX-CCT-810-WH

Description

The Triad Series is a versatile lighting product offering the option of varied color temperature, wattage, and lumen output level, in ONE single unit. Whether it is a remodel or new construction installation, this unit is well suited for indoor or outdoor in various commercial applications. These may include property management, healthcare, retail, office, hospitality and many more.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name LED Recessed Downlight Type Airtight, Dimmable
Voltage Rating 120 - 277 V Fixture Wattage 12/20/30 W
Lamp Type LED Ceiling Opening 7-3/4 - 9-3/8 in
Housing Material Aluminum Series TBX-CCT-810
Beam Angle 95° Recessed Trim Type 8 in Round
Average Life 50000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 90 Lumens 1050/1700/2500 lm
Mounting Type Recessed Housing Finish White
Dimensions 10.25 in dia x 4.375 in H Special Features 0 - 10 V Dimming
Standards cETLus Listed, Energy Star Certified, IC Rated, JA8 Title 24 Application For Wet Locations
UPC 775110020278

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok