Abbotsford
sats9598

SATCO LIGHTING S9598 4 inch 8.5W 120V 2700K Downlight Retrofit LED (2/Pack), Warm White

Price $28.04 / PK Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:SATCO LIGHTING
Manufacturer #:S9598

Description

8.5 watt; Downlight Retrofit LED; 4" Trim; 2700K; Medium base; 120 volts; 2-pack.FEATURES:• Solid State LED lighting• Downlight Retrofit• Long life• Dimmable• Adjustable length: 3-13/16" - 5-3/8"• Fits 4" recessed cans

Specifications

Brand Name Satco Products Item Name Retrofit LED Downlight
Type Dimmable Voltage Rating 120 V
Lamp Type LED Lighting Technology LED
Lamp Wattage 8.5 W Lamp Base E26 Medium Screw
Number of Lamps 1 Beam Angle 115°
Recessed Trim Type 4 in Round Average Life 25000 hr
Light Color Warm White Color Temperature 2700 K
Color Rendering Index (CRI) 80 Lumens 510 lm
Mounting Type Recessed Housing Finish White
Dimensions 5-3/4 in dia x 5-3/8 in L For Use With 4 in Recessed Cans
Standards cULus, UL/ETL Listed, RoHS Compliant, Energy Star Certified UPC 045923095986

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok