Abbotsford
stnl3pnl4ls0w40k

STANPRO 2 ft x 4 ft 40W 120-277V 4000K 4600LM L3PNL Series Recessed LED IC Panel, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:L3PNL-4LS0-W/40K

Description

L3PNL is a series of energy-saving, super bright and environmentally friendly panel lights. The beam was designed with a wide angle to help provide a uniform light output making it comfortable to the eye and an ideal replacement for fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications. Designed for insulated ceiling applications for general and task lighting.

Specifications

Brand Name Stanpro Item Name LED Recessed Panel Light
Type Panel lights Voltage Rating 120 - 277 V
Lamp Type LED Housing Material Aluminum
Amperage Rating 450 - 160 mA Lamp Wattage 40 W
Color Temperature 4000 K Lumens 4600 lm
Mounting Type Recessed Inverted T-Bar Ceiling/Grid Housing Finish White
Dimensions 47-3/4 in L x 23.74 in W x 0.35 in H Special Features Energy-Saving, Super Bright and Environmentally Friendly Panel Lights
Application Indoor

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok