Abbotsford
stnl3pnl4ls1w35k

STANPRO 2 ft x 4 ft 60W 120-277V 3500K 6300LM L3PNL Series Recessed LED IC Panel, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:L3PNL-4LS1-W/35K

Description

L3PNL is a series of energy-saving, super bright and environmentally friendly panel lights. The beam was designed with a wide angle, to help provide a uniform light output making it comfortable to the eye; which makes them an ideal replacement to fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications.

Specifications

Brand Name Stanpro Item Name LED Recessed Panel
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 V and 347 V Electronic Driver with 0 - 10 V Dimming
Lamp Type LED Lamp Wattage 59 W
Color Temperature 3500 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lumens 4970 lm
Mounting Type Ceiling Housing Finish Matte White
Dimensions 602.996 mm W Includes Control Unit
Application For Indoor use

Packages

1 - UNIT - 1 (12) - UNITS - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok