Abbotsford
stnl3pnl1ls2q40k

STANPRO 1 ft x 4 ft 40W 120-347V 4000K 4400LM L3PNL Series Recessed LED IC Panel, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:L3PNL-1LS2-Q/40K

Description

L3PNL is a series of energy-saving, super bright and environmentally friendly panel lights. The beam was designed with a wide angle, to help provide a uniform light output making it comfortable to the eye; which makes them an ideal replacement to fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications.

Specifications

Brand Name Stanpro Item Name LED Recessed Panel Light
Type Dimmable Voltage Rating 120 - 347 V
Fixture Wattage 40 W Lamp Type LED
Housing Material Aluminum Series L3PNL
Amperage Rating 988 - 990 mA Beam Angle 120°
Average Life 60000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Ballast Type Electronic
Lumens 4400 lm Mounting Type Recessed Inverted T-Bar Ceiling, Grid
Housing Finish White Dimensions 1 x 4 ft
Standards cULus Listed, CSA Certified, DLC Compliant, ICES-005, CAN/ULC-S102.2-10 and CAN/ULC-S102.3-07 Application For General and Task Lighting

Packages

1 - UNIT - 1 24 - UNIT - 24
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok