STANPRO 40W 347V 4000K 5000LM GOLED RKTVT Series LED Retrofit for Fluorescent Vapor Tight Luminaire
Description
Easily convert a fluorescent vapour tight fixture to led with our innovative Retrofit Kit. A perfect upgrade option where energy savings and long life are critical. Available for existing gullwing and flat pan fluorescent fixtures. The RKTVT vapour tight LED retrofit kit delivers approximately 5000 lumens, while achieving over 120lm/W. (Condition of existing fluorescent luminaires may have varying impacts on delivered lumen levels.)
Specifications
Brand Name | Stanpro | Item Name | LED Retrofit |
Type | LED Retrofit Vapor Tight Luminarie | Voltage Rating | 347 V |
Fixture Wattage | 40 W | Housing Material | Steel |
Recessed Trim Type | White Flat Pan or Silver Gullwing Over Flat Pan | Color Temperature | 4000 K |
Dimensions | 4 ft L | For Use With | Gullwing and Flat Pan Fluorescent Vapour Tight Fixtures |
Application | Indoor use |
Packages
1 - UNIT - 1 |